Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PLIER HAND SEAMER

GRY.535 - UNSPSC 27112122
PLIER HAND SEAMER PLIER HAND SEAMER
PLIER HAND SEAMER

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:42 AM.

Product Details

Attribute Value
Length 197 mm
Width 89 mm
Throat Depth 25 mm
EAN 4052713985125

Features

For the flattening, bending and accurate forming of seams in sheet metal
Ideal for HVAC, roofing, and sheet metal applications
Drop forged construction delivers excellent durability and strength
Meets ANSI standards
Limited Lifetime Warranty

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.